SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Diversified Spaces Wall, Island Workbench, 22 Vertical Lockers, 144"Wx24"D, Black

Item Shown In Gray

Diversified Spaces Wall, Island Workbench, 22 Vertical Lockers, 144"Wx24"D, Black

Item #: WBB336163

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$14,781.77 up to 48% OFF

Price: $7,751.00

Quantity

Customers Also Viewed

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 9 Horizontal Lockers, 72"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 9 Horizontal Lockers, 72"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 72"W x 24"D, Black

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 72"W x 24"D, Black

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 72"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 72"W x 24"D, Gray

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

The wall bench is ideal for workshops, classrooms, studios and more. This wall and island bench is made with an all-welded, 1-section build for lasting durability and strength. It has a 1-3/4" maple top and 20 gauge reinforced side panels. The 18 gauge locker doors feature air vents, padlock hasp and knockout plug for cylinder lock. The locker doors measure 12"W x 21"D x 15"H. It has a black baked enamel finish.

Note: Image is a representation; features on the actual product may vary.

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 144 in (365.76 cm)
  • Height 32-3/4 in (83.19 cm)
  • Weight Capacity 600 lbs (272.73 kg)
  • Weight 532 lbs (241.82 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Country of Origin USA
  • Edge Type Square
  • Number of Doors 22
  • Type Storage Workbench
  • Number of Compartments 22 Vertical Lockers
  • Top Material Maple Butcher Block
  • Brand Diversified Spaces
  • Material Steel
  • Style Wall & Island Workbench
  • Manufacturers Part Number MA6-12LBK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversified Spaces Wall, Island Workbench, 22 Vertical Lockers, 144"Wx24"D, Black

Diversified Spaces Wall, Island Workbench, 22 Vertical Lockers, 144"Wx24"D, Black

Item #: WBB336163

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant