Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



M&W

Model # :WBB2291985

MPN #: 21336

M & W Vertical Plate Clamps Lifting Attachment 21336 1100 Lb. Capacity

Product Description
Features:
  • Non-welded Construction.
  • No Minimum Load
  • Camming Stationary Jaw Automatically Returns to Preload Position
  • Self Locking Jaw Closed Mechanism
  • Self Locking Jaw Open Mechanism
  • 0 – 180 Degree Turning Permissible
  • Clamp can be mounted to the work piece without the need for the operator to put hands in the fall path of the work piece
  • Designed with a 5 –1 Design Factor Criteria
  • ASME B30.20 Operation Compliant
  • ASME B30.BTH -1 Design Compliant
  • Working Load Limit (WLL) Clearly and Legibly Marked on the Clamp
  • Serial Number Clearly and Legibly Marked on the Clamp
  • Materials of Manufacture Remain Stable Under Load
  • Clamps Can Be Used to Lift Materials with a Surface Hardness of up to 400 Brinell.
  • Clamps must be used in accordance with the Instructions in the Operator Manual.
  • Operating temperature -40 to 170° Fahrenheit.
PRICE
$1,589.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1100 lbs
Weight6 lbs
Dimension K2.5 in
Dimension A0 - .5 in
Dimension B1.64 in
Dimension J.5 in
Dimension D9.44 in
Dimension E1.63 in
Dimension F3.81 in
Throat Depth1.64 in
Max Plate Thickness0.5 in
Dimension C6.31 in
Bail Opening1.63 in
Dimension H1.45 in
Dimension G.5 in

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part Number21336
BrandM&W
TypeVertical
ColorYellow
StyleStraight Lug
Package Quantity1

Warranty

Warranty30 days

Compliance & Certifications

CertificationsASMEB30.20, ASME BTH-1