Valley Craft's Vari-Tuff mobile utility cabinet allows you to store and transport your workstation materials for quick and easy access. The cabinet features 4 locking drawers (20"W x 19-3/4"D x 5"H) and 1 locking door compartment with full-length piano hinge and single-point locking handle (no center shelf). This mobile workstation includes a 3" high backstop, 5" rubber casters (2 swivel and 2 rigid) and durable steel construction with smoke gray powder coat finish. The overall load capacity is 800 lbs. Made in USA.
Valley Craft® Mobile Utility Cabinet with 4 Drawers & 1 Door, 41"W x 22"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,859.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 22 in |
| Height | 36 in |
| Weight Capacity | 1400 lbs |
| Weight | 160 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 4 |
| Edge Type | Rear w/ Lip Edge |
| Material | Steel |
| Number of Shelves | -- |
| Construction Type | Fully Welded |
| Manufacturers Part Number | F81835A6 |
| Brand | Valley Craft |
| Type | Service Bench Cabinet |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Casters | 2 Rigid, 2 Swivel |
| Style | Cabinet, Drawer |
| Country of Origin | U.S.A. |
| Number of Doors | 1 |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Description | Vari-Tuff Dual Purpose Mobile Cabinet |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |