Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tough Duck

Model # :WBC0060808

MPN #: WB042-BLACK-5XL

Tough Duck Unlined Premium Duck Bib Overall, 5XL, Black

Product Description
The ultimate choice for construction workers, carpenters, handymen, and anyone needing durable workwear. Crafted with full chap double front legs and riveted stress points, this overall is built to withstand the toughest tasks. The 2-way full zipper front and pass-through pockets provide easy access to your tools, while the loss-proof media chest pocket and hammer loop offer convenient storage options. With comfortable elastic shoulder straps, this overall ensures all-day comfort and ease of movement. Built as tough as you are, it's the perfect companion for tackling any job with confidence.

Shell: 100% cotton, 12 oz. duck with durable water-repellent finish

Features:
  • Adjustable shoulder straps
  • Upper chest patch pocket with pencil pocket
  • 2 lower slash pockets
  • Pass-through pockets at waist
  • Kneepad pockets
  • 2 rear patch pockets
  • Hammer loop and ruler pocket
  • Back hem reinforced with double-layer duck fabric
  • Brass rivets and bartacks at stress points Triple stitched
  • 2-way brass front zipper


PRICE
$129.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeBib Overall
MaterialCotton
GenderMen's
Package Quantity1
ColorBlack
Manufacturers Part NumberWB042-BLACK-5XL
BrandTough Duck