Unisex Scrub Pants, Reversible, Ciel Blue, Size-2XL
Ciel Blue Cotton/Polyester Fashion Blend, Reversible, Right Hip Pocket On Both Sides, Drawcord Closure With Easy Glide Coordinating Webbing For Waist Adjustment, Scrub Pant
Unisex Scrub Pants, Reversible, Ciel Blue, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Scrub Pant |
| Type | Scrub Pants |
| Material | Cotton/Polyester |
| Description | Unisex Reversible Drawcord Scrub Pant |
| Color | Blue |
| Manufacturers Part Number | 899-2XL |
| Primary Use | Healthcare |
| Brand | Superior Surgical |