This two-sided cart features an all-welded, prime cold-rolled steel components with durable gray powder coat finish. Side A consists of 12 opening bin and 6 drawer cabinet. Parts bins have fully hemmed 1-1/8" bin fronts to hold labels and retain parts. Side B consists of a 4 compartment lockable utility cabinet and a 6 drawer cabinet. The utility cabinet has a built in lock attachment (padlock not included). The rubber tray mat on top offers durable, non-skid work surface and there are 1-1/2" lips on all four sides of top. The heavy duty casters have 1000 lbs. capacity; (2) swivel with locking brakes and (2) rigid. The sturdy tubular handle aids in mobility. It ensures easy assembly with provided fasteners.
Durham Mfg.® Two Sided Cart, 12 Compartments/12 Drawers, 1 Cabinet, 34"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,949.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 24 in |
| Height | 34 in |
| Weight Capacity | 1200 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Service Bench Cabinet |
| Color | Gray |
| Number of Drawers | 12 |
| Style | Cabinet, Compartment |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Two-Sided Cart - 12 Compartments 12 Drawers 1 Cabinet |
| Leg Type | Fixed |
| Manufacturers Part Number | 662-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |