Stay comfortable and visible in warm weather with our lightweight, unlined overalls. Crafted from durable 8 oz. twill (65% polyester, 35% cotton) with durable water-repellent finish, these overalls are designed for heavy-duty performance. They feature 3M Scotchlite 2" Reflective Material with a 4" contrast backing for visibility, along with practical details such as a 2-way zip front closure, storm facing with hook-and-loop closure, and multiple pockets including upper chest patch pockets, lower patch pockets, a hammer loop, and ruler pocket.
Tough Duck Twill Unlined Safety Bib Overall, 4XL, Blaze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Bib Overall |
| Material | Polyester/Cotton |
| Gender | Men's |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | S76931-BLAZE-4XL |
| Brand | Tough Duck |