Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Chef Designs

Model # :WBB1618350

MPN #: 1430NV3033

Chef Designs 1430NV3033, Standard Bib Apron, Navy, 30" x 33"

Product Description
Chef Designs Standard Bib Apron, Navy

Features:
  • Model 1430
  • Standard bib apron
  • Navy
  • 30" Wide x 33" long
  • 7.5 Oz. Twill, 65‰ polyester / 35‰ cotton
  • Strong, tubular braid ties
  • No pocket
  • One size fits all


PRICE
$15.25

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size30" x 33"

Product Details

TypeBib Apron
Package QuantityEach
DescriptionStandard Bib Apron
ColorBlue
Manufacturers Part Number1430NV3033
BrandChef Designs