This 430 series workbench features a 18 ga stainless steel top that is perfect for all light duty applications, requiring the convenience and durability of stainless steel. The work surface has 2 heavy gauge channel supports for added stability. It has a 2"H backsplash and hemmed safety edges. The galvanized steel tubular legs are 1-5/8" in diameter with 1" adjustable leveling feet with optional casters (Model 493571) for mobility. The optional drawer (Model 319129) measures 15"W x 20"D x 5"H and fits all models. The 500 lbs weight capacity is evenly distributed.
Global Industrial
Model # :WB319062
Global Industrial 430 Stainless Steel Table, 96 x 30", Undershelf, 2" Backsplash
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$765.00was $849.00
Save $84.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 500 lbs |
| Gauge | 18 ga |
| Nominal Height | 35 in |
| Backsplash Height | 2 in |
Product Details
| Assembly Required | Yes |
| Leg Style | Round Tubular Leg |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 319062 |
| Primary Use | Foodservice & Medical Facilities |
| Shelf Material | 18 Ga. Galvanized Steel |
| Leg Material | 1-5/8" Galvanized Steel |
| Brand | Global Industrial |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf & Backsplash |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | Galvanized Steel |
| Top Material | 430 Stainless Steel |
Compliance & Certifications
| Certifications | NSF |