Sjobergs SJO-33279 - Scandi Plus Workbench 1825
The Sjobergs Scandi plus workbenches are the perfect benchs for the discerning woodworker. The top, made of beech, has two double rows of bench dog holes working from each vise. You can use the holdfast in all the dog holes on the top and in the trestle. All the Sjöbergs accessories make this bench very flexible.
Sjobergs SJO-33279 - Scandi Plus Workbench 1825
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,019.00
1
1
Ships in 120 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 76 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 350 lbs |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Woodworking Workbench |
| Color | Brown |
| Country of Origin | SWEDEN |
| Leg Style | Square Leg |
| Mobile or Stationary | Stationary |
| Material | Beech |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | SJO-33279 |
| Top Material | Beech Butcher Block |
| Brand | Sjobergs |