Treston's QuatreX 4-leg electric height adjustable table with an ESD top delivers stability, precision, and comfort for demanding workplaces. Four powerful motors lift the bench from 28 to 47.6 inches in under 14 seconds, all while keeping vibration to a minimum. The frame supports up to 660 pounds, with an additional 330 pounds on the uprights, giving you room to build out a complete workstation. The ESD-safe surface and broad accessory selection make it a strong fit for electronics, luxury goods, R&D labs, fine mechanics, and light assembly. It's a reliable, flexible platform that adapts to your work and keeps performance front and center
Treston QuatreX Electric Height Adjustable Table with ESD Top, 30" x 48", Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,719.00
1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 27-15/16 - 47-5/8 in |
| Weight Capacity | 660 lbs |
| Weight | 150 lbs |
| Top Thickness | 1-3/16 in |
| Nominal Height | 27-15/16 - 47-5/8 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Eased Edge |
| Leg Style | 4-Leg Linear Actuators |
| Material | Steel |
| Construction Type | Steel |
| Manufacturers Part Number | 14-QXB3048110-49 |
| Primary Use | ESD workbench |
| Brand | Treston |
| Power | Yes |
| Type | Electric Adjustable Height Workbench |
| Color | Gray |
| Top Color Family | Gray |
| Adjustment Type | Electric |
| Country of Origin | USA |
| Mobile or Stationary | Stationary (add casters for mobility) |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |
Compliance & Certifications
| Certifications | Cleanroom, ESD |