Two Post Electric Push Button Height Adjustable Work station. Unit to adjust from 30" to 42" via push button. Station supplied with a Standard laminate work surface with "T" mold edges. 500 lbs. Capacity. evenly distributed; includes modesty panel. Fully Welded top frame and modesty panel are both featured in this rugged bench. Frame is designed to accept Proline's modular accessories. Light Blue Powder Coat Painted Steel. Leveling feet included.
Pro-Line 60 x 30 ELE6030C-L14 Ergoline Electric Height Adjustable Workbench ESD Laminate Top
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,959.00
1
1
Ships in 9 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30 - 42 in |
| Weight Capacity | 500 lbs |
| Nominal Height | 30 - 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Electric Adjustable Height Workbench |
| Color | Blue |
| Adjustment Type | Electric |
| Duty Rating | Standard Duty |
| Edge Type | T-Mold |
| Country of Origin | USA |
| Leg Style | Cantilever Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | ELE6030C-L14 |
| Primary Use | Technical Service Facilities |
| Top Material | ESD Laminate |
| Brand | Pro-Line |