Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Chef Designs

Model # :WBB1618352

MPN #: TT30BK2434

Chef Designs TT30BK2434, Premium Bib Apron, Black, 24" x 34"

Product Description
Chef Designs Premium Bib Apron, Black

Classic and simple design made from the highest quality materials make this premium bib apron stand out in the crowd. The polyester and cotton blend with the pre-shrunk finish make this apron comfortable to wear. The soil release finish makes it so easy to keep clean. Adjustable neck strap with plastic buckle. Color: Black.

Features:
  • Model tt30
  • Premium bib apron
  • Black
  • 24" Wide x 34" long
  • 65‰ Polyester / 35‰ cotton
  • Pre-shrunk
  • Adjustable neck strap with plastic buckle
  • Large rectangular split pocket


PRICE
$19.75

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24" x 34"

Product Details

TypeBib Apron
Package QuantityEach
DescriptionStandard Bib Apron
ColorBlack
Manufacturers Part NumberTT30BK2434
BrandChef Designs