Heavy-duty 14 gauge steel frame construction with reinforced box formed table top. Four swivel casters for easy maneuverability. Durable gray finish. Assembles easily.
Global Industrial
Model # :WB579220
Global Industrial Mobile Steel Work Table, 36 x 24 x 30", 2 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$315.95was $349.95
Save $34.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 30 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 30 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Mobile Work Table |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Rubber |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 579220 |
| Top Material | Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |