Disposable Polypropylene Lab Coat, 1 Pocket, Knit Wrist & Collar, Snap Closure, X-Large, 25/Case
These lab coats provide user protection against non-hazardous dry particulates such as dust, dirt, and debris in medical and laboratory environments. The polypropylene construction ensures years of lasting strength and dependability. The snap front, knitted wrists, and collar secure the lab coat for added user protection. Disposable for maintenance ease. Food contact compliant. Size is X-Large. Package quantities are 25/Case.
Global Industrial
Model # :WB708309XL
Global Industrial Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$84.95was $105.95
Save $21.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Fabric Weight | 27 Grams |
Product Details
| Type | Disposable Lab Coat |
| Color | White |
| Wrists | Knitted |
| Style | 1 Pocket, Snap Front, Open Collar |
| Closure Type | Snap Front |
| Material | Polypropylene |
| Description | Lab Coat with Snap Closure and Knit Wrist/ Collar |
| Package Quantity | 25 |
| Gender | Unisex |
| Manufacturers Part Number | 708309XL |
| Pockets | 1 |
| Primary Use | Laboratory |
| Brand | Global Industrial |