These bouffant caps are designed to contain loose hair and prevent contamination for various environments including medical, pharmaceutical, manufacturing, and more. The polypropylene construction is both reliable and disposable for maintenance ease. The lightweight material is ideal for user comfort. Latex free. Color finish is White. Size is 24". Package quantities are 100/Bag.
Global Industrial
Model # :WB708192B
Global Industrial™ Polypropylene Bouffant Cap, 24", White, 100/Bag
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$6.00was $19.75
Save $13.75 (70%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24" |
| Fabric Weight | 10 Grams |
| Diameter | 24 in |
Product Details
| Type | Bouffant Cap |
| Color | White |
| Latex Free | Yes |
| Material | Polypropylene |
| Usage | Recommended for pharmaceutical and manufacturing |
| Package Quantity | 100 |
| Description | Bouffant Cap |
| Manufacturers Part Number | 708192B |
| Primary Use | Pharmaceutical & Manufacturing |
| Brand | Global Industrial |