The workbench features an antistatic ESD square edge top. This self contained electronic workbench offers unequaled versatility and economy for precision fabricating and assembly work. It is designed for labs, cleaning stations, electronic assemblers, technicians, etc. An optional bench riser with power center adds storage space, keeps work surface clear and uncluttered and puts electrical power at your fingertips. The optional sliding drawer is lockable and handy for tools, supplies and other small items. The panel legs provide rigid stability. This workbench is easy to assemble. The ESD square edge top is made of white plastic that prevents damage to sensitive electronic circuitry and complies with MIL-B81705B and 101B, 101C, Method 4046. The workbench is shown with a plastic laminate top, an optional power riser and a drawer.
Global Industrial
Model # :WB778353
Global Industrial Panel Leg Workbench w/ESD Square Edge Top & Power Apron, 72"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,155.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 2000 lbs |
| Weight | 183 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | Yes |
| Type | Panel Leg Workbench |
| Color | Gray |
| Top Color Family | White |
| Style | Power Apron |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Panel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 778353 |
| Primary Use | Technical Service Facilities |
| Top Material | ESD Laminate |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |