✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Panel legs with power apron
This workbench features a maple butcher block square edge top that is ideal for applications where heavy loading and extreme surface abuse occurs. This self-contained electronic workbench offers unequaled versatility and economy for precision fabricating and assembly work. It is designed for labs, cleaning stations, electronic assemblers, technicians, etc. An optional bench riser with power center adds storage space, keeps work surface clear and uncluttered, and puts electrical power at your fingertips. The optional sliding drawer is lockable and handy for tools, supplies and other small items. The panel legs provide rigid stability. This workbench is easy to assemble. This workbench is shown with an optional power riser and drawer.
Global Industrial
Model # :WB778476
Global Industrial Panel Leg Workbench, 60 x 30", Power Outlets,Maple Butcher Block Square Edge
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$1,005.00was $1055.00
Save $50.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 2000 lbs |
| Weight | 172 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | Yes |
| Type | Panel Leg Workbench |
| Color | Gray |
| Style | Power Apron |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Panel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 778476 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |