Applications:
- Construction
- Freight/Baggage
- Drilling/Mining
- Oil/Gas Refining
- Iron/Steel Work
- Delivery/Service
- Landscaping/Grounds
- Cold Storage/Warehousing
- Material Handling
Weights & Dimensions
| Weight | 0.3 lbs |
| Size | One Size |
Product Details
| Type | Liner |
| Reflective Tape | No |
| Color | Black |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Modacrylic/Cotton Twill |
| Description | 3 Layer Fire Resistant Winter Liner |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 16892 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Fire Protection |
| Water Resistant | No |
| Brand | Ergodyne |