Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB1874420

MPN #: 16828

Ergodyne® N-Ferno® 6828 Modacrylic Blend FR Fleece Balaclava, Black

Product Description
Modacrylic Blend FR Fleece Balaclava: Stretchable modacrylic fleece keeps head and neck comfortable while providing FR protection.

Applications:
  • Construction
  • Trades
  • Landscaping/Grounds
  • Utility Crews
  • Survey Crews
  • Oil/Gas Refining
  • Emergency Response
  • Agriculture
PRICE
$63.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
63.95
Buy 3+ units
60.95Save $3.00 (5%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
SizeOne Size

Product Details

TypeBalaclava
Reflective TapeNo
ColorBlack
ThermalYes
StyleOver The Head
InsulatedNo
Closure TypeSlip-On
High VisibilityNo
MaterialModacrylic Blend Fleece
DescriptionModacrylic Blend FR Fleece Balaclava
GenderUnisex
Package Quantity1
Manufacturers Part Number16828
CoversHead
WaterproofNo
Primary UseCold Weather Protection
Water ResistantNo
BrandErgodyne