- Shoulder length
- Shell: 100% quilted nylon
- Mid-Layer: Foam
- Lining: 100% poly sherpa
- FR treated for safety (single wash)
- Chin wrap
- Elastic gap control at forehead keeps warmth in and cold out
- Warming pack pockets near ears for extra warmth
- Reflective stripe and suspension ties
- One size, Black w/white
Ergodyne® N-Ferno® 6952 3-Layer Extreme Series Winter Liner
|
Questions & Answers (0)
Product Description
N-Ferno 6952 3-Layer Extreme Series Winter Liner
PROMOTIONAL PRICE
$17.00was $18.75
Save $1.75 (9%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Black |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Nylon/Foam/Sherpa |
| Description | 3-Layer Winter Liner |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 16952 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |