+

Price: $16.75
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
N-Ferno 6867 3-Layer Extreme Series Winter Liner
- Shoulder length
- Shell: 100% quilted nylon
- Mid-Layer: Foam
- Lining: 100% poly fleece
- FR treated for safety (single wash)
- Hook & loop chin wrap
- Elastic gap control at forehead keeps warmth in and cold out
- Warming pack pockets near ears for extra warmth
- Reflective stripe and suspension ties
- One size, Black w/red
Weights & Dimensions
- Size One Size
- Weight 0.21 LBS (.1 kg)
Product Details
- Covers Head
- Waterproof No
- Reflective Tape No
- High Visibility No
- Thermal Yes
- Primary Use Cold Weather Protection
- Type Cold Weather Liner
- Closure Type Hook & Loop
- Insulated Yes
- Water Resistant No
- Package Quantity 1
- Brand Ergodyne
- Gender Unisex
- Material Modacrylic/Cotton Twill
- Style Over The Head
- Manufacturers Part Number 16867
- Color Family Black
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Ergodyne® N-Ferno® 6867 3-Layer Extreme Series Winter Liner
$16.75
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories