- Regular Length
- Shell: 100% cotton twill
- Lining: 100% poly fleece
- FR treated for safety (single wash)
- Hook and loop chin strap
- Elastic gap control at forehead keeps warmth in and cold out
- Warming pack pockets near ears for extra warmth
- Reflective stripe and suspension ties
- One size, Black w/red
Ergodyne® N-Ferno® 6850 2-Layer Cold Series Winter Liner
Write a Review
|
Questions & Answers (0)
Product Description
N-Ferno 6850 2-Layer Cold Series Winter Liner
PRICE
$11.25
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Black |
| Thermal | Yes |
| Adjustment Type | Adjustable Hook-And-Loop |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Cotton/Fleece |
| Description | 2-Layer Cold Weather Liner |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16850 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |