2-Layer Cold Series Econo Winter Liner: Value priced liner for workers in cold conditions. Regular length
- 2-Layer Poly/Fleece
- Shell: 100% polyester with PU coating
- Lining: 100% poly fleece
- Hook & loop chin strap
- Regular length
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Black |
| Thermal | Yes |
| Adjustment Type | Adjustable Hook-And-Loop |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Poly/Fleece |
| Description | 2-Layer Winter Liner |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16840 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |