Ergodyne N-Ferno 6818 Knit Cap, Black, One Size
Knit Cap: Snug fitting with soft fleece liner feels and looks great. Features 100% Dralon acrylic shell with 3M™ Thinsulate™ flex insulation 40g. One size fits all. Perfect for construction, freight/baggage workers, drilling/mining, delivery/service and cold storage or warehouse workers.
Ergodyne® N-Ferno® 6818 Knit Cap, Black, One Size
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Type | Beanie |
| Reflective Tape | No |
| Color | Black |
| Thermal | Yes |
| Style | Beanie |
| Insulated | Yes |
| Closure Type | Slip-On |
| High Visibility | No |
| Material | Acrylic/Fleece |
| Description | Knit Cap |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16818 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |