The N-Ferno® 6491 Reversible Thermal Multi-Band offers multifunctional head, face and neck protection from cold, wind, sun, dust and debris. A reversible, dual-material design gives this multi-band two-in-one functionality and style.
Ergodyne® N-Ferno® 6491 Reversible Thermal Multi-Band, Gray Fade
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Available on or around 09/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Type | Multi-band Headwear |
| Color | Gray |
| Thermal | Yes |
| For Use With | Winter Conditions Where Fr Clothing Is Required |
| Style | Over the head |
| Insulated | Yes |
| Closure Type | Pull Over |
| High Visibility | No |
| Material | Polyester/Fleece |
| Description | Reversible Thermal Multi-Band |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 42322 |
| Covers | Head Or Face |
| Lining Material | Polyester/fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |