Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Blickman

Model # :WBB3079439

MPN #: 0157901000

Blickman Stainless Steel Mobile Instrument Table, 50-1/2 x 24", Motorized Adjustable Height

Product Description
Blickman's 41"x46" motorized adjustable Liberty table was designed to straddle the OR table with adjustable height mechanisms. It travels effortlessly on swivel casters with brakes and uses a motorized adjustment mechanism. Use a foot pedal or hand remote to operate the motorized adjustment.

Features:
  • All stainless steel construction
  • Motorized height adjustment mechanism: foot operated via a pedal and hand operated via a remote.
  • Height adjustment: 36" - 56".
  • 4" antistatic swivel casters with brakes.
  • 50 1/2" x 24" work surface area
  • 41"x46" Liberty Table
  • Made in the USA


PRICE
$21,919.00

1
1
Ships in 70 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50-1/2 in
Depth24 in
Height36 - 56 in
Gauge16 ga
Wheel Diameter4 in
Nominal Height36 - 56 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
Number of DrawersNone
Number of ShelvesNone
Construction TypeAssembled
Manufacturers Part Number0157901000
ShapeRectangle
BrandBlickman
TypeUtility Table
ColorSilver
Top Color FamilySilver
Wheel TypeAntistatic Swivel Casters with Brake
Adjustment TypeElectric
Mobile or StationaryMobile
Package Quantity1
DescriptionMotorized Adjustable Liberty Table
Frame MaterialStainless Steel
Leg TypeAdjustable
Base MaterialStainless Steel
Top Material304 Stainless Steel

Warranty

WarrantyLifetime Limited