All welded steel construction means years of rugged service and no assembly. Single shelf model with open style cross-arm base serves as a workbench where seating is required. Two shelf models provides for additional storage or transport capacity. All models are 34" high and feature 4 swivel casters for increased mobility, and 5" non-marking polyurethane wheels with ball bearings. Wheel brakes are standard on single shelf models, optional on others.
Little Giant® Welded Steel Mobile Work Table, 60 x 30", 2 Shelves & Wheel Brakes
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,465.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 34 in |
| Shelf Clearance | 24 in |
Product Details
| Power | No |
| Type | Mobile Work Table |
| Color | Gray |
| Wheel Type | Polyurethane Swivel with Brakes |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Welded Steel Mobile Work Table, 2 Shelves & Wheel Brakes |
| Leg Type | Fixed |
| Manufacturers Part Number | IP-3060-2BRK |
| Top Material | Steel |
| Brand | Little Giant |