These 1-3/4" thick butcher block tops have a two-coat catalyzed varnish finish, and are attached to an all-welded, angle steel frame for unmatched rigidity and strength. The impact resistant, hardwood tops are non-conductive, resist damage from heavy blows, and provide an extremely durable, yet "forgiving" work surface. 12 gauge steel lower shelf. All models are fully assembled and ready for immediate use.
Little Giant® Mobile Butcher Block Top Table, 36 x 24", Lower Shelf
|
Questions & Answers (0)
Product Description
PRICE
$1,499.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 35 in |
| Weight Capacity | 1000 lbs |
| Shelf Clearance | 21 in |
| Wheel Diameter | 3 in |
| Nominal Height | 35 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | WTS-2436-3R |
| Brand | Little Giant |
| Wheel Material | Solid Rubber |
| Power | No |
| Type | Mobile Work Table |
| Color | Gray |
| Wheel Type | Locking |
| Style | Shelf |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Maple Butcher Block |