These 1-3/4" thick butcher block tops have a two-coat catalyzed varnish finish, and are attached to an all-welded, angle steel frame for unmatched rigidity and strength. The impact resistant, hardwood tops are non-conductive, resist damage from heavy blows, and provide an extremely durable, yet "forgiving" work surface. All models are fully assembled and ready for immediate use. 3" x 1-1/4" hard rubber casters with wheel brakes 35" high.
Little Giant® Mobile Butcher Block Top Table, 24 x 24", Open Base
|
Questions & Answers (0)
Product Description
PRICE
$1,029.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 35 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 3 in |
| Nominal Height | 35 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | WT-2424-3R |
| Brand | Little Giant |
| Wheel Material | Solid Rubber |
| Power | No |
| Type | Mobile Work Table |
| Color | Gray |
| Wheel Type | Locking |
| Style | Open Base |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Maple Butcher Block |