Shell: 100% polyester, 125 GSM micro mesh with wicking treatment
Features:
- 2" reflective material with 4" contrast backing
- Crew neck
- Chest pocket
- Comfortable fit and breathable
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Short Sleeve |
| Type | Short Sleeve T-Shirt |
| Class | ANSI Type R, Class 3/CSA Class 2, Level 2 |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Men's |
| Color | Orange |
| Manufacturers Part Number | S39221-FLOR-2XL |
| Number of Pockets | 1 |
| Brand | Tough Duck |