Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Pioneer

Model # :WBC0061278

MPN #: V1120651-2XL

Pioneer® Men's Waterproof Quilted Safety Overall, 2XL, Hi-Vis Orange/Black

Product Description
This garment is wind and waterproof and made from comfortable premium breathable material. Durable heat-sealed seams provide maximum water resistance and the high-quality elastic suspenders with quick release buckle deliver the functionality you need.

Features:
  • Made with premium style 300 denier PU coated oxford polyester
  • 180 GSM quilted polyester lining provides added insulation
  • Exclusive Startech style reflective tape provides maximum visibility and increased safety
  • Made with heat sealed seams for superior water resistance
  • Features adjustable elastic suspenders with quick-release clips and elastic waist for added working comfort and increased mobility


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Overalls
Material300 Denier PU-Coated Polyester
GenderMen's
Package Quantity1
ColorOrange
Manufacturers Part NumberV1120651-2XL
Primary UseCold Weather Protection
BrandPioneer