Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Pioneer

Model # :WBC0061817

MPN #: V202051T-62

Pioneer® Men's High Visibility Safety Coverall, 62 - Tall, Bright Orange

Product Description
This coverall is made with an optimum blend of poly/cotton material and is tested to withstand the rigors of everyday use. This workwear has a relaxed fit for maximum comfort and features premium StarTech® reflective tape for added visibility and safety.

Features:
  • Unique poly/cotton material provides high performance and maximum comfort
  • Comfort flex waistband and action back provide optimal mobility and ease of movement
  • Premium StarTech® reflective tape delivers increased visibility and safety
  • 7 storage pockets and 2 pass-through pockets for unsurpassed versatility
  • UPF 50+ UV protection blocks over 98% of damaging UV rays


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size62
Fabric Weight7

Product Details

TypeSafety Coverall
Reflective TapeYes
ColorOrange
Number of Pockets9
WristsElastic
Seam TypeDouble Stitched
AnklesOpen
Closure Type2-Way Zipper
High VisibilityYes
MaterialCotton/Polyester
GenderMen's
Package Quantity1
Manufacturers Part NumberV202051T-62
Primary UseHigh Visibility
BrandPioneer

Compliance & Certifications

CertificationsCSA Z96-22 Class 3 Level 2