Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Pioneer

Model # :WBC0061633

MPN #: V3520150-L

Pioneer® Men's Flame Resistant Waterproof PU Stretch Jacket, Class 3, L, Hi-Vis Orange

Product Description
The Pioneer® 100% windproof/waterproof Fire Resistant Hi-Vis Safety Jacket is designed to provide safety durability and comfort. Made from 4-way stretch FR treated, StarTech® reflective tape provides enhanced visibility in low-light conditions.

Features:
  • High-visibility safety jackets are FR treated with 100% polyurethane/poly material. And pass the ASTM D6413-13 flame resistance test
  • 100% windproof and waterproof with oil and chemical resistance. Heat welded seams increasing durability, and protects from extreme weather conditions rain or harmful liquids during work
  • Features include multiple pockets with an extra-large detachable hood and a full front zipper with snap storm placket. Lightweight and tough these jackets have a 4-way stretch PU and combine functionality comfort and convenience
  • Jackets meet CGSB 155.20-2000 Type 3 ANSI/ISEA 107-2020 Class 3 Type P and R standards, CSA Z96-15 Class 2 Level 2, Class 2 Level FR becoming Class 3 when worn with FR hi-viz pant featuring reflective leg bands


PRICE
$155.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3, CSA Class 2
ColorOrange
Closure TypeZipper & Snap
MaterialPolyester/Polyurethane
Front ClosureZipper & Snap
Package Quantity1
GenderMen's
Manufacturers Part NumberV3520150-L
WaterproofYes
Primary UseCold Weather Protection
BrandPioneer

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Class 3 Type P & R, CSA Z96-22 Class 2 Level 2