Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tough Duck

Model # :WBC0060930

MPN #: WJ142-NAVY-3XL

Tough Duck Men's 600D Poly Oxford 3-in-1 Parka, 3XL, Navy

Product Description
Stay prepared for any weather with our Poly Oxford 3-in-1 parka. Wear it as a waterproof breathable shell, liner, or combine them for maximum protection. With features like a removable hood, shock cord drawstrings, and adjustable cuffs, it's ready for anything. Plus, embroidery zippers on both shell and liner make it perfect for logo embellishment.

Outer Jacket Features:
  • Full-zipper front closure
  • Double storm placket with hook-and-loop closure
  • Detachable hood with adjustable drawcord
  • Upper welt pocket with flap and reflective trim
  • Upper zipper pocket
  • 2 lower welt pockets
  • Adjustable drawcord at hem
  • Adjustable cuffs with hook-and-loop closures
  • Drop back
  • Contrast stitching detail
  • Reflective enhancements
  • Seam sealed
  • Lining Pockets
  • Embroidery access zipper
  • Outer Jacket Shell: 600D Poly Oxford, 100% Polyester, Waterproof/Breathable Coating 5000/5000 Mvp/24Hr² Protection With Durable Water-Repellent Finish
  • Outer Jacket Contrast Shell: Abrasion-Resistant Ripstop, 95% Polyester, 5% Spandex, Waterproof 8000Mm Mvp/24Hr²
  • Outer Jacket Lining: 100% Polyester Brushed Tricot
Inner Jacket Features:
  • Full-zipper front closure
  • Reflective enhancements
  • Adjustable drawcord hem
  • Contrast stitching detail
  • Seam sealed
  • Lining pockets, including media pocket
  • Embroidery access zipper
  • Inner Jacket Shell: 150D Poly Oxford, 100% Polyester, Waterproof/Breathable Coating 5000/5000 Mvp/24Hr² Protection With Durable Water-Repellent Finish
  • Inner Jacket Contrast Trim: Abrasion-Resistant Ripstop, 95% Polyester, 5% Spandex, Waterproof 8000Mm Mvp/24Hr²
  • Inner Jacket Lining: 100% Polyester Quilted To 6 Oz. Polyfill Insulation


PRICE
$279.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29
Size3XL

Product Details

TypeInsulated Jacket
ColorBlue
Number of Pockets4
StyleParka
Closure TypeZipper
High VisibilityNo
MaterialPolyester/Spandex
Front ClosureZipper
GenderMen's
Package Quantity1
Manufacturers Part NumberWJ142-NAVY-3XL
Lining MaterialPolyester
Primary UseCold Weather Protection
Number of Outside Pockets4
BrandTough Duck