Heavy Duty 7 gauge top is formed on all four sides with a "comfort edge" radius. Angle iron legs are 2" x 2" x 1/4" and have footpads with 5/8" diameter anchor holes. Legs have 7 gauge gussets for added stability. Two extra-large drawers provide plenty of extra storage capacity. Each drawer measures 26"W x 20"D x 6"H, has heavy duty rollers, a padlock hasp and 250-lbs. capacity. All-welded unit has a fixed height of 34".
Little Giant® Heavy Duty 7 Gauge Steel Workbench with 2 Drawers - 72"W x 36"D x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,875.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 10000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 2 |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | WW-3672-2HD |
| Primary Use | Manufacturing Facilities |
| Shelf Material | 7 Gauge Steel |
| Brand | Little Giant |
| Power | No |
| Type | Extra Heavy Duty Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Style | Drawer and Shelf |
| Duty Rating | Extra Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |