This cabinet enclosure with 2 locking doors provide ample secure storage space. The heavy duty 7 ga top is formed on all four sides with a "comfort edge" radius. The angle iron legs are 2" x 2" x 1/4" and have footpads with 5/8" diameter anchor holes. The lower shelf is 12 ga and measures 31" deep and 67" wide. The rugged, all-welded unit has a fixed height of 34". Two extra-large drawers provide plenty of extra storage capacity. Each drawer measures 26"W x 20"D x 6"H. It has heavy duty rollers and has 250 lbs capacity. The clearance under the drawers is 16". This product has a limited warranty of 1 year.
Little Giant Heavy Duty Workbench w/ Steel Square Edge Top & 2 Drawers, 72"W x 36"D, Gray
|
Questions & Answers (0)
Product Description
PRICE
$6,249.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 10000 lbs |
| Weight | 554 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Type | Service Bench Cabinet |
| Color | Gray |
| Number of Drawers | 2 |
| Style | 2 Drawers |
| Edge Type | Square |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | -- |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WWC-3672-2HD |
| Top Material | Steel |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |