Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Enespro

Model # :WBB2307789

MPN #: H11RX

Enespro® ArcGuard® Lightweight UltraSoft FR Balaclava, OSFM, Khaki, H11RX

Product Description
The Lightweight UltraSoft FR Balaclava is Made in the USA and features inherently FR fabric that will not melt, drip or ignite. Both lightweight and durable, this hood is made with single layer UltraSoft fabric and has a flat lock seam for comfort when worn under a hard hat.

Features:
  • Arc Rating: 16 cal/cm2
  • CAT 2
  • Fabric/Material: 6.5 oz. Westex® UltraSoft® Rib
  • Single layer top & bib
  • Large face opening
  • Durable & lightweight
  • Designed for comfort with flat lock seam when worn under hard hat
  • FR fabric will not melt, drip or ignite
  • Made in the USA

Compliance:
  • Arc Rating: 16 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$65.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight6.5 oz.

Product Details

Arc Rating16 cal/cm²
TypeBalaclava
ColorTan
SeriesArcGuard®
StyleFR Head Protection
MaterialWestex UltraKnit Rib
DescriptionLightweight UltraSoft Balaclava
Package Quantity1
GenderUnisex
Manufacturers Part NumberH11RX
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462