Lightweight polypropylene hood with elastic closure is made of a breathable fabric that provides economical protection. It is the best low cost solution to protect workers against dry particulates, dirt and grime. For use in controlled environments and Cleanroom Compatible.
Lightweight Polypropylene Hood, 100% Latex-Free White, One Size, 100/Bag, 10 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 11-1/2 in |
| Size | One Size |
Product Details
| Type | Hood |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Lightweight Polypropylene Hood |
| Color | White |
| Manufacturers Part Number | H-NWI-E-CROWN |
| Brand | Keystone |