Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Petra Roc

Model # :WBB1602524

MPN #: LMG-CE

Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime, One Size, 1 Pair

Product Description
Features:
  • ANSI Class E leg gaiter
  • Lime mesh
  • 2" Reflective tape
  • Meets ANSI Class 3 when worn with an ANSI Class 2 vest
  • 18" Long
  • Elastic on top & bottom
  • Side openning with 3 adjustable VELCRO®Brand closures
  • One size
  • Priced per pair


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$17.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHigh Visibility Leg Gaiter
Closure TypeTouch Fasteners
MaterialPolyester Mesh
Package Quantity1
DescriptionLeg Gaiter
ColorGreen
Manufacturers Part NumberLMG-CE
Primary UseLeg Safety
BrandPetra Roc

Compliance & Certifications

CertificationsANSI 107-2010 CLASS E