Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Petra Roc

Model # :WBB1602523

MPN #: LOG-CE

Petra Roc Leg Gaiter, ANSI Class E, 300D Oxford/PU Coating, Lime, One Size, 1 Pair

Product Description
Features:
  • Leg gaiter
  • Lime oxford
  • 2" Reflective tape
  • 18" Long
  • Elastic on top & bottom
  • Side openning with 3 adjustable VELCRO®Brand closures
  • One size
  • Priced per pair


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$20.75

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHigh Visibility Leg Gaiter
Closure TypeTouch Fasteners
Material300D Oxford/PU Coating
Package Quantity1
DescriptionLeg Gaiter
ColorGreen
Manufacturers Part NumberLOG-CE
Primary UseLeg Safety
BrandPetra Roc

Compliance & Certifications

CertificationsANSI 107-2010 CLASS E