Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB493734GY

Global Industrial™ L-Shaped Workbench, 72 x 78", Adjustable Height, ESD Laminate Square Edge

Product Description
✓ Assembles in a left or right-hand configuration
✓ Table holds up to 1,000 lbs.
✓ Bottom shelf is 14" deep and acts as additional storage space

Create more space for DIY projects and tasks with the Global Industrial™ L-Shaped Adjustable Height Workbench. This workbench adjusts from 30-3/8" - 36-1/2" in height in 1.5" increments, making it easier for users to perform tasks while sitting or standing. Durable steel construction legs ensure years of service and feature removable duplex knockouts on the front and rear for installation of either a hard-wired electrical outlet or an optional plug-in outlet (not included). The conductive white 1-1/4" thick bench top is ideal when static electricity control is required. The properly grounded worksurface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. This workbench can also be secured to the ground using its floor mounting holes for added stability. Assembly required. 1-Year Limited Warranty.

PRICE
$1,269.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth78 in
Height30-3/8 - 36-1/2 in
Weight Capacity1000 lbs
Weight260.6 lbs
Top Thickness1-1/4 in
Nominal Height30 - 37 in
Leg Height30 to 36 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleC-Channel Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part Number493734GY
Primary UseTechnical Service Facilities
BrandGlobal Industrial
PowerNo
TypeL Shaped Workbench
Shelf TypeLower Shelf
ColorGray
Adjustment TypeBolted Leg
Duty RatingStandard Duty
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialESD Laminate

Warranty

Warranty1 yr