IRONTEX® flame retardant 9 oz green 100% cotton fabric protects torso from spark and spatter. Adjustable shoulder straps for custom fit. ASTM D6413. Flame resistance lasts the life of the garment with proper care and maintenance of 100 home washings and 50 commercial washings.
Ironcat Irontex® Flame Retardant Cotton Apron, Green, 24" W x 42" L, All Cotton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 42 in |
| Weight | 0.7 lbs |
Product Details
| Type | Flame Retardant Apron |
| Material | 100% Cotton |
| Package Quantity | 1 |
| Description | Irontex® Flame Retardant Cotton Apron |
| Color | Green |
| Manufacturers Part Number | 7080/42 |
| Brand | West Chester |
Compliance & Certifications
| Certifications | ASTM D6413 |