Stay warm and safe during tough jobs like roadside assistance and snow removal with our heavy-duty cotton duck overalls. They come equipped with 3M Scotchlite Reflective Material for visibility, a heavy-duty 2-way zipper front closure, storm-facing with snap closure, adjustable shoulder straps, and heavy-duty, ankle-to-hip side leg zippers with snap storm flap closure. Practical pockets include upper and lower patch pockets, rear patch pockets, a hammer loop, ruler pocket, and back elastic waist for a comfortable fit. Prepare for demanding tasks with confidence in these durable and functional overalls.
Shell: 100% cotton, 10 oz. duck with durable water-repellent finish
Lining: 100% polyester quilted to 6 oz. polyester insulation
Tough Duck Insulated Safety Bib Overall, 5XL, Navy
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Bib Overall |
| Material | Polyester/Cotton |
| Package Quantity | 1 |
| Gender | Men's |
| Color | Blue |
| Manufacturers Part Number | S75731-NAVY-5XL |
| Brand | Tough Duck |