Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



OccuNomix

Model # :WBB605234

MPN #: SS550-FR

OccuNomix Hot Rods Classic Flame-Resistant Shoulder Length Sherpa Winter Liner Navy, 6 PK, SS550-FR - Pkg Qty 6

Product Description
Hot Rods Classic Flame-Resistant Shoulder Length Sherpa Winter Liner, Navy, 6 PK

Features:
  • Superior wind resistance
  • Outer: Cotton FR Treated: Arc Rating: ATPV = 7.2 cal/cm
  • Liner: Nomex®/Kevlar® Blend: Arc Rating: ATPV = 17.3 cal/cm
  • 9.5 oz.
  • Kevlar® Thread
  • Meets ASTM F1506
  • NFPA 70E /Hazard Risk Category (HRC) = 2
  • Flame resistant for 25-50 washings
PRICE
$719.70  Sold in packages of 6 / $119.95 ea

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeLiner
MaterialCotton Twill
Package Quantity6
DescriptionFlame Resistant Tie Hat With Elastic Rear Band
ColorBlue
Manufacturers Part NumberSS550-FR
Primary UseFire Protection
BrandOccuNomix