Formed 12 gauge shelves with extra reinforcement are welded to 2" x 2" corner angles. Heavy service casters have large top plate and swivel race. Four swivel casters provide maximum maneuverability. 4-position swivel locks on one end will convert swivel casters into rigid. Floor Lock on other end prevents unwanted movement when necessary. Overall height 36". Powder Coated finish.
Little Giant® Heavy Duty Mobile Table, 2 Shelves, 24"Wx36"L, 5000 Lbs. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,499.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 36 in |
| Weight Capacity | 5000 lbs |
| Wheel Diameter | 8 in |
| Nominal Height | 36 in |
| Shelf Clearance | 23 in |
Product Details
| Power | No |
| Type | Mobile Work Table |
| Color | Gray |
| Wheel Type | Phenolic Swivel, 2 with 4-position Swivel Locks |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | IPG2436-8PHFLPL |
| Top Material | Steel |
| Brand | Little Giant |