Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB298984

MPN #: WW-3672

Little Giant® Heavy Duty 7 Gauge Steel Workbench, Fixed Height - 72"W x 36"D x 34"H

Product Description
Heavy-Duty Welded Workbenches have an extra strong 7 gauge (0.180 inch) reinforced steel top with rounded comfort edges that can support up to 9,900 lbs. UDL. Heavy 2" x 2" angle legs are 1/4"-thick with welded 7 gauge gussets. The stationary models have 3" x 3" x 1/4" footpads with a 5/8"-diameter anchor hole. A sturdy 12 gauge lower shelf has a 500 lb. capacity for added storage. All models are welded and ship set up, ready for immediate use. Fixed Height 34".

PRICE
$2,679.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height34 in
Weight Capacity10000 lbs
Nominal Height34 in

Product Details

Assembly RequiredNo
PowerNo
TypeOpen Base Workbench
Shelf TypeLower Shelf
ColorGray
Number of Drawers--
Duty RatingExtra Heavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWW-3672
Primary UseManufacturing Facilities
Top MaterialSteel
BrandLittle Giant