Heavy-Duty Welded Workbenches have an extra strong 7 gauge (0.180 inch) reinforced steel top with rounded comfort edges that can support up to 9,900 lbs. UDL. Heavy 2" x 2" angle legs are 1/4"-thick with welded 7 gauge gussets. The stationary models have 3" x 3" x 1/4" footpads with a 5/8"-diameter anchor hole. A sturdy 12 gauge lower shelf has a 500 lb. capacity for added storage. Fixed Height 34". All models are welded and ship set up, ready for immediate use. Includes heavy duty drawer: 26" x 20"D x 6"H (Center Mount) with padlock hasp.
Little Giant® Heavy Duty 7 Gauge Steel Workbench, Drawer, Fixed Height - 60"W x 36"D x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,519.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 10000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Number of Drawers | 1 |
| Duty Rating | Extra Heavy Duty |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WW-3660-HD |
| Primary Use | Manufacturing Facilities |
| Top Material | Steel |
| Brand | Little Giant |