Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



GSS Safety

Model # :WBB1961850

MPN #: 5112-L TALL

GSS Safety 5112, Class 2, Microfiber Birdseye Short Sleeve T-Shirt W/ Black Bottom, Orange, L Tall

Product Description
All the fabrics we use for the T-shirts are Moisture Perspiration Absorption Material, which help to regulate worker's body temperature and reduce static electricity. It has been shown that fabrics which wick moisture rapidly through the fabric while absorbing little water help to regulate body temperature, improve muscle performance and delay exhaustion.

Features:
  • Ultra-Cool microfiber polyester with black bottom
  • Left breast pocket
  • Size: L Tall


PRICE
$45.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthTall
Weight1 lbs
SizeL Tall

Product Details

TypeHi-Visibility Shirt
ClassANSI Class 2
ColorOrange
Number of Pockets1
Material100% Polyester Birdseye
DescriptionMicrofiber Short Sleeve T-Shirt With Black Bottom
GenderUnisex
Manufacturers Part Number5112-L TALL
Primary UseHeat Stress Protection
BrandGSS Safety

Compliance & Certifications

CertificationsANSI/ISEA107-2010