Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



GSS Safety

Model # :WBB1961838

MPN #: 5007-M

GSS Safety 5007, Class 3, Hi-Viz Moisture Wicking Birdseye Short Sleeve T-Shirt, Lime, M

Product Description
All the fabrics we use for the T-shirts are Moisture Perspiration Absorption Material, which help to regulate worker's body temperature and reduce static electricity.

Features:
  • Ultra-Cool microfiber polyester with black bottom
  • Left breast pocket
  • Size: M


PRICE
$34.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Weight1 lbs
SizeM

Product Details

TypeHi-Visibility Shirt
ClassANSI Class 3
ColorGreen
Number of Pockets1
Material100% Polyester Birdseye
DescriptionWicking Birdseye T-Shirt
GenderUnisex
Manufacturers Part Number5007-M
Primary UseHeat Stress Protection
BrandGSS Safety

Compliance & Certifications

CertificationsANSI/ISEA107-2010